HiLyte™ Fluor 750 hydrazide fluorescent dye
Supplier: Anaspec Inc
HiLyte™ Fluor 750 hydrazide is a carbonyl-reactive fluorescent labeling dye. It can be used for labeling glycoproteins such as HRP.
- Spectral Properties Abs/Em = 753/782 nm
- Solvent System water or DMF
- Storage -20°C desiccated and protected from light
Spectrally similar to Cy7 dye, HiLyte™ Fluor 750 hydrazide is the longest wavelength carbonyl-reactive HiLyte™ Fluor dye currently available. Its fluorescence emission maximum at 782 nm is well separated from commonly used far-red fluorophores such as HiLyte™ Fluor 647, HiLyte™ Fluor 680 or allophycocyanin (APC), facilitating multicolor analysis.
Extinction Coefficient (M-1cm-1): 275,000
Fluorescence quantum yield: 0.12
Fluorescence Life Time (ns): 0.7
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...