TubeWriter™ 400 Labeling Systems

Supplier: TUBEWRITER, LLC
TW-400V TW-CUSTOM-400 TW-RACK-400
77871-088EA 75000 USD
77871-088 77871-092 77871-096
TubeWriter™ 400 Labeling Systems
Label Makers
The TubeWriter™ 400 is a full-featured instrument designed for printing directly on curved surfaces, such as tubes, vials, slides, plates, histology cassettes, and custom labware.

  • Highest throughout and flexibilty; designed for the needs of scaling labs
  • Direct printing, no sticky labels; no time-consuming sticky labels or handwriting required
  • Prints and labels directly on the side or caps of labware
  • Printing can take as little time as 50 tubes in 2 to 3 minutes
  • Racks will ensure correct alignment and hold labware securely
  • Racks are designed for rapid switching between labware types
  • Print survives long-term storage at –80 °C, and liquid nitrogen
  • Print withstands most chemical solvents
  • Overall dimensions: 28W×18L×23"H
  • Weight: 75 lbs.

For laboratories that perform medium to high-throughput applications struggling with manual labeling or sticky labels, the TubeWriter™ prints directly on labware like tubes, vials, and plates. The prints are in human-readable and barcode formats using UV-curable ink cartridges that withstand extreme lab conditions (2 to 5 lines of human readable text, 1D and 2D barcodes, images). Unlike competitors, the TubeWriter™ can be configured to print directly on the caps and unique labware used in proprietary systems.

Standard racks are available for 1.5 ml and 2 ml microcentrifuge tubes (caps and sides), 0.5 to 2 ml cryogenic vials and screw cap tubes (sides or inserts), 15 ml concial tubes, 50 ml conical tubes, 2.0 ml (12×32 mm) HPLC vials, 0.5 ml microcentrifuge tubes (caps and sides), side of 0.5 to 1.4 ml cluster tubes, 5 ml (1275 mm) culture tubes, side of vacutainer tubes, 7 mm thick histology cassettes, or top of (25×75 mm) microscope slides.

All other labware types require a custom rack designed for shape and fit. A TubeWriter™ representative will assist in choosing the best racks for specific labeling applications.

The TubeWriter™ 400 standard rack is designed for directly printing on the side of labware. TubeWriter™ 400 custom racks are made to exact specifications to print directly on unique labware.

Ordering information: Some accessorries and service contracts sold separately.

Delivery information: All units ship with AC adaptor, quick start guide, 1 ink cartridge, and up to four racks.

Caution: If unsure which racks are designed for specific labware, please ask a representative for the best option. Custom racks are made to exact specifications to directly print and label on the side of any labware. A TubeWriter representative will work with you directly to create the perfect rack to hold unique labware.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR