PEM Reversible Fuel Cells

Supplier: HORIZON FUEL CELL TECHNOLOGIES
FCSU-023
470145-660EA 468.25 USD
470145-660
PEM Reversible Fuel Cells
Educational Materials Physics Educational Materials Alternative Energy Learning Activities
The Reversible Fuel Cell combines the functions of an electrolyzer and a fuel cell into ONE device. When applying an electrical current the device acts as an electrolyzer that produces hydrogen and oxygen from de-ionized water. When applying a load, the device behaves as a fuel cell and generates electricity from hydrogen.

  • Can Function as a fuel cell and an electrolyzer
  • Apply current to produce hydrogen and oxygen from water
  • Connect an electrical device to draw current from the fuel cell

• Dimensions: 54mm x 54mm x 17mm
• Total Weight: 67.7 grams

ELECTROLYZER FUNCTION:
• Input Voltage: 1.8V

3V (DC)
• Input Current: 0.7A at 2V
• Hydrogen production rate: 7ml/min
• Oxygen production rate: 3.5ml/min

FUEL CELL FUNCTION:
• Output Voltage: 0.6V. (DC)
• Output Current: 360mA
• Output Power: 210mW
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR