LaMotte® Limnology Outfit

Supplier: LaMotte
R-5902-01 5902-02
470006-664KT 269.8 USD
470006-664 470203-114
LaMotte® Limnology Outfit
Educational Materials Earth Science Educational Materials Natural Resources Learning Activities
This kit is a portable outfit for on-site testing of seven crucial factors.

  • Case length: 14"
  • Case width: 13"
  • Case weight: 7"
  • Sampling bottles
  • Three reference handbooks available as a free online resource

This kit allows on-site water quality studies of any freshwater site. Individually packaged test modules are included in a plastic case, so several groups can work simultaneously on seven key factors: carbon dioxide, dissolved oxygen, hardness, nitrate, pH, phosphate and silica.

The case measures 7 x 13 x 14".

Ordering information: This kit includes sampling bottles, three reference handbooks, and enough materials for 50 tests for each factor but nitrate, which includes 40 tests.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR