Tennsco Snap-Together Closed Starter Set, Essendant LLC MS

Supplier: Janitorial Supplies
TNN128848PCSD TNN1276PCSD
500010-716EA 845.07 USD
500010-716 500010-710
Tennsco Snap-Together Closed Starter Set, Essendant LLC MS
Furniture Shelves
Save 50% of the floor space used by conventional files.

  • For highly active files and records
  • All shelves are adjustable
  • Two 'L' uprights for the frame
  • Heavy-duty rolled steel construction with sand finish
  • Letter size file format

Provides a single freestanding unit or use with Add-On Units for a complete wall system. Units snap together without tools or fasteners. 200- to 300-lbs. load capacity per shelf with weight evenly distributed.

Ordering information: Order one Starter Set and any number of matching height Add-On Units.

Delivery information: Includes adjustable 12" deep shelves, shelf supports and five file dividers per shelf.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR