PermaSleeve® Polyolefin 2 Gauge to 0.95" Diameter Wire Marking Sleeves, 3" Core, Brady

Supplier: Brady Worldwide
PS-1000-2-BK 3PS-1000-2-WT PS-1000-2-WT
76461-292RL 666.42 USD
76461-292 76461-366 76254-073
PermaSleeve® Polyolefin 2 Gauge to 0.95" Diameter Wire Marking Sleeves, 3" Core, Brady
Labels
PermaSleeve® heat-shrink polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high-quality identification.

  • Flame-retardant
  • Heat-shrinkable
  • Wire diameter 1"
  • 3" core

The 3:1 heat shrinkable sleeve fits snugly around wires for maximum insulation protection and permanent identification. Fade-resistant and smudge-proof for superior aesthetic appearance. Cold resistant and flame-retardant with an operating temperature of –67 to +275 °F (–55 to +135 °C).

Sleeves are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®72 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.

Certifications: Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202. RoHS compliant. UL recognized.

Ordering information: A ribbon is required to print this material. Use Part Number IP-R6700-WT for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6700-WT for a different printer.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR