3M™ VHB™ Adhesive Transfer Tape, 3M

Supplier: 3M
7000115598 7000115597 7010333942 7100058908
76242-728CS 6958.43 USD
76242-728 76242-730 76242-732 76244-422
3M™ VHB™ Adhesive Transfer Tape, 3M
Tapes
These adhesive transfer tapes are thin, double sided tapes capable of conforming to a wide variety of indoor and outdoor industrial applications. Designed with 5.0 mil 3M™high performance acrylic adhesive 100 MP which establishes exceptional holding power and long-lasting adhesion for fast, strong results.

  • Chemical-, UV- and solvent-resistant
  • Short term temperature tolerance of up to 500 °F (260 °C)
  • Operating temperature tolerance of up to 300 °F (149 °C)
  • Durable adhesive is chemical, UV and solvent resistant
  • Ease of application increases productivity

This VHB™ acrylic adhesive creates immediate handling strength for fast results and offers performance longevity and durability. Provides solutions such as industrial joining and metal fabrication, replacing rivets, spot welds, liquid adhesives and other permanent fasteners, bonding decorative metal trim, bonding flexible printed circuits (FPC) to aluminum stiffener or heat sinks, panel to frame bonding.

Adheres to the broadest range of substrates, including glass, metal, polyimide, rigid PVC, acrylic, polycarbonate and polystyrene. The 58# polycoated kraft paper release liner (included) boasts moisture stability, enables easy die cutting and stands up to challenging applications.

Delivery information: Supplied with a 4.2 mil, 58# polycoated kraft paper release liner.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR