BriskHeat® High-Temperature Heating Cords, 120 VAC, Cole-Parmer

Supplier: Antyila Scientific
03106-53 03106-54 03106-55
76181-534EA 112.77 USD
76181-534 76181-536 76181-538 76181-540
BriskHeat® High-Temperature Heating Cords, 120 VAC, Cole-Parmer
Cables
Ideal for heating small-diameter objects such as tubing, vessels, and laboratory glassware.

  • Designed to wrap around glass, ceramic, or metal with diameters as small as 1/8" (3.2 mm)
  • Maximum exposure temperature of 1400 °F (760 °C)
  • Nongrounded

Use flexible heating cords when heating tapes are too bulky or cumbersome. These 3/16" (4.8-mm) diameter cords solve a wide range of limited-space heating applications in the
laboratory, production, or indoor maintenance. The double-braided high-temperature Samox® fiberglass sheath provides rapid thermal response. The 120 VAC cords have an opposite-end lead configuration and are supplied with a half plug on each end; the half plugs fit together and connect to form a standard 120 VAC two-prong plug.

Caution: Heating cords should not be overlapped and require the use of a temperature or power controller sold separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR