FDA/ICH Pharmaceutical Stability Rooms, Packaged CER Solutions, Darwin Chambers Company

Supplier: Darwin Chambers Company
VWICHG1HN08X08 VWICHG1HN10X12 VWICHG1HN10X20
10153-258EA 52731.97 USD
10153-258 10153-260 10153-262
FDA/ICH Pharmaceutical Stability Rooms, Packaged CER Solutions, Darwin Chambers Company
Prefabricated Rooms
Darwin FDA/ICH Pharmaceutical Stability Rooms provide precise environmental control and uniformity for a variety of applications

  • Modular rooms, featuring "tongue-in-groove" construction.
  • All major components are pre-wired, pre-brazed, and pre-assembled, ready for quick onsite assembly; Darwin PFTCU liquid-circuit cooling; Ultrasonic humidifier
  • Rooms are constructed using 10.2cm (4") insulated panels, R Value 31+, with white embossed aluminum interior surface finishes and white embossed galvanized steel exterior finishes
  • Include a 5.08 cm (2") insulated smooth aluminum or stainless steel floor, capable of accommodating up to 317.5 kg (700 lbs.) of evenly distributed weight

Suitable uses include pharmaceutical shelf-life testing, accelerated stability studies, and testing and storage for cosmetics, animal health products, nutritional supplements, general products, medical devices, packaging materials, and more.

Control type: PID Microprocessor Controller(s) with Dual LED Display of Actual and Set-Point Variables
Humidity control accuracy: 0.8% RH Sensor
Operating temperature: 20 to 40°C at 60 to 75% RH
Temperature control accuracy: Temperature Control at Sensor: ±0.2°C, sensor (100 ohm Platinum RTD) Accuracy: ±0.2 °C

Certifications: Panels are UL listed, and conform to nationally recognized industry standards.

Ordering information: Installation services are not included; please call for quote. Optional accessories are available separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR