TexWrite® 18 Cleanroom Bond Paper, Texwipe®

Supplier: Texwipe
TX5862
TWTX5862CS 355.17 USD
TWTX5862
TexWrite® 18 Cleanroom Bond Paper, Texwipe®
Paper
TexWrite® 18 is a cleanroom bond paper impregnated with synthetic latex to substantially reduce the particle generation associated with standard papers

  • Excellent toner adhesion and heat resistance
  • Laser printer and photocopier compatible
  • Autoclavable for use in sterile environments
  • Very low particle generation and economical

It has been specially formulated to address the needs of users who

Basis weight: 70 g/m2
Ions: 35 ppm Sodium, 105 ppm Chloride
Opacity: 71%
Particle generation (>0,5 µm) - Texwipe wet test No. 5: 4 million/m²
Tear strength, elmendorf tear test: 79 g machine direction, 81 g cross direction
Tensile strength, Fed. Standard No. 191A: 10 kg machine direction, 7.3 kg cross direction
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR