Methylcyclohexane 99%, Extra Pure
Supplier: Thermo Scientific Chemicals
12658-0025
126580010
126580050
126580100
TS12658-0025EA
268
USD
TS12658-0025
TS126580010
TS126580050
TS126580100
Methylcyclohexane 99%, Extra Pure
Methylcyclohexane
Specification Test Results
Appearance | Clear liquid |
Infrared spectrum | Conforms |
Refractive index | 1.4210 to 1.4240 (20°C, 589 nm) |
GC | ≥98.5 % |
Color scale | ≤20 APHA |
Residue after evaporation | ≤0.01 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...