Alcohol-ether mixture (1+1) fixation fluid chemical

Supplier: Ricca Chemical
Danger

R0300000-500C
RC30016EA 174 USD
RC30016
Alcohol-ether mixture (1+1) fixation fluid chemical
Alcohol-ether mixture
Boiling Pt: ~ 49 °C
Density: 0.7514 g/cm³
Flash Pt: –30 °C
Storage Temperature: Ambient
UN: 1993
ADR: 3,II

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR