Biodyne™ A Nylon Membrane, 0.45 µm, Thermo Scientific

Supplier: Invitrogen
77015
PI77015PK 745.85 USD
PI77015
Biodyne™ A Nylon Membrane, 0.45 µm, Thermo Scientific
Transfer Membranes
Thermo Scientific Biodyne A Nylon Membranes are sheets of unmodified nylon that provide excellent binding characteristics for nucleic acid transfer, blotting and detection methods.

  • Versatile and durable—achieve strong DNA binding by baking or UV-crosslinking without damaging the membrane
  • Easy to use—pre-cut 8 x 12 cm sheets are the ideal size for standard mini-gel transfers and microplate dot-blots
  • High signal-to-noise ratio—lower background than nitrocellulose and most other nylon transfer membranes

Biodyne A contains both negatively and positively charged groups, enabling it to bind many kinds of macromolecules

Properties of Biodyne A Nylon Membrane:
Composition: unmodified Nylon 66
Surface: 50% amine and 50% carboxyl groups, pI 6.5
Properties: provides excellent resolution, high sensitivity and extremely low background

The membrane is resistant to heat and solvents and will not shrink, crack or tear.

Caution: For Research Use Only. Not for use in diagnostic procedures. Always wear gloves when handling membranes because oils from fingers may prevent proper wetting. Also, proteins and other contaminants from hands may bind to the membranes and cause background.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR