Pierce™ D-Galactose Agarose, Thermo Scientific

Supplier: 0000013509

20372
PI20372EA 302.77 USD
PI20372
Pierce™ D-Galactose Agarose, Thermo Scientific
Protein Purification Protein Purification Resins

Thermo Scientific Pierce D-Galactose Agarose enables purification of lectins, galactosidases and other galactose-binding molecules.


  • Ligand: thio-alpha-D-galactose
  • Synonyms: thio-alpha-gal, thio-gal
  • Support: crosslinked 6% beaded agarose
  • Format: 50% resin slurry in 0.02% sodium azide
  • Storage: 4˚C


The Immobilized D-galactose is a beaded agarose affinity resin that enables purification of agglutinins, lectins, toxins, and other galactose-binding proteins, N-acetylgalactosamine-binding proteins or carbohydrate-binding proteins. This purification method is milder and/or more specific than other methods, allowing protein recovery in a manner that preserves activity for downstream applications.


Caution: For Research Use Only. Not for use in diagnostic procedures.

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR