Aerostat™ XC2 Extended Coverage Ionizing Blower, Simco Ion

Supplier: SIMCO-ION MS
91-XC2-US-05HA
MSPP-XC2US05HAEA 1156.62 USD
MSPP-XC2US05HA
Aerostat™ XC2 Extended Coverage Ionizing Blower, Simco Ion
Ionizers
The extended coverage benchtop ionizing air blower provides excellent coverage, stability of balance and rapid decay times. Designed for complete static neutralization across the entire work surface area, light enough and ensures consistent, balanced performance over a long time.

  • Large, near symmetric ionization area coverage
  • Easy to use, built-in emitter cleaner
  • Integrated heater for operator comfort
  • User comfort helps to insure that ionization remains on
  • ±10 V self-balancing ('Micropulse') technology
  • Local alarm LEDs and Facility Monitoring System(FMS) connection

The Aerostat XC2 is designed and built for reliable, long-term static control for a variety of electronic, semiconductor, flat-panel display and medical assembly applications. It offers outstanding coverage for larger areas with <12 second discharge times at 6' (1.8 m) distance from the face of the blower. The weight-saving design allows the ionizer to be mounted above the work surface, which is especially effective for flat panel display module assembly.

Balance stability with low product maintenance, thereby reduces ion recombination at the emitter, thus increasing product efficiency and performance. Discharge times: 1000 to 100 V discharge times (in seconds) with high fan/low fan speed across the target area. Times are slightly higher with 230 V/50 Hz unit.

Coverage area: 91×183 cm

Operating temperature: 10 to 35 °C (50 to 95 °F)
Indicators: Green POWER on, red FAULT alarm, red FAN STALL alarm

Certifications: Meets ISO 14644 Class 6 (Fed Std. 209E Class 1000).

Delivery information: Supplied with an integrated heater and an audible alarm.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR