Peel Adhesive Testing Machine, 180°

Supplier: CHEMINSTRUMENTS MS
PA-2000-180
MSPP-PA2000180EA 14192.31 USD
MSPP-PA2000180
Peel Adhesive Testing Machine, 180°
Adhesion Testers
Get precision measurements for 180° peel tests with the ChemInstruments 180° peel adhesive testing machine. The tester runs at varying speeds for added flexibility and offers a number of additional features.

  • Selectable speeds of 3 to 60 cpm (1 to 24 ipm)
  • Test angle is permanently set for 180° testing
  • 10 pound load cell is included with the machine
  • Capable of pulling up to 4.5 kg (10 lbs.)
  • Test samples as short as 1/2" to as long as 12 to 150 mm (6")
  • Designed to accept standard 50×150 mm peel panels (2×6")
  • Increments of 1.25 to 11.25 cm/0.5 to 4.5"
  • Operating temperature range 0 to 50 ℃ (32 to 122 ℉)

Rugged construction, capable of withstanding the abuse of the production environment, and advanced digital speed control with stepper motor. Capable of stand-alone operation with integrated digital touchscreen display and data can be downloaded to EZ data software for complete data management.

Universal input voltage from 85 to 265 VAC (50/60 Hz). Additional load cell capacities available: 2 and 5 pounds, PSTC and TLMI testing manuals, custom speeds.

Data acquisition system:
The ChemInstruments electronic data acquisition system is a state-of-the-art microprocessor controlled force measurement package that combines accuracy with ease of use. This system simultaneously controls test motion, reads the force of a test from a load cell, digitally displays it, and stores the data in its memory.
Records 400 Hz, 8 samples are collected, averaged and stored as a data point. A test will generate a data point every 20 ms.
Displays the average, high, and low measured force results immediately upon completion of a test.
Export data by USB connection to a local PC with our EZ Data software.
Displays test values in grams, kilograms, ounces, pounds, or Newtons.

EZ Data:
EZ Data compatible remote setup, operational control, and enhanced data collection are all possible when coupled with our EZ Data management software. This application requires an external PC.

Some of the more popular test methods that this device is capable of performing:
PSTC: 101 (A, B, C, D, E, F), 4, 15, 55
ASTM: D 3330
TLMI: L-IA1, L-IA2, L-IA3
AFERA: 4001 P11
FINAT: FTM 1-6, 10, 11
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR