Digital Cap Torque Tester, Mark-10

Supplier: Cole Parmer
EW-25304-02
MSPP-EW2530402EA 2448.08 USD
MSPP-EW2530402
Digital Cap Torque Tester, Mark-10
Torque Meters
The digital cap torque tester present a simple, accurate, and economical solution for manual cap torque testing.

  • Accepts samples up to 189.4 mm diameter
  • Selectable units of measurement (lbin, kgmm, Ncm)
  • Peak memory for application and removal torque readings
  • RS232 and Mitutoyo outputs
  • Mechanical overload protection
  • Solid aluminum housing, moveable sample gripping posts
  • Battery or AC operation
  • Accuracy of ±0.5% of full scale ±1 digit

ideal for production or lab use for closure manufacturers, bottlers, food and beverage companies, and others. Units capture peak readings for application and removal torques. Adjustable posts effectively grip a broad range of container shapes and sizes, while a set of flat rubber-edged jaws and adjustable jaws are available for unique profiles.

Innovative mechanical overload protection and low battery indicator provides additional flexibility.

Battery: 1 rechargeable NiMH (included)
Battery life: 7 hours with backlight on; 24 hours with backlight off
L×H: 27.2×12.2 cm

Ordering information: Three year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR