Zero Air Generator, Precision Zero Air 30 L

Supplier: PEAK SCIENTIFIC MS
60-0030
MSPP-60-0030EA 16397.54 USD
MSPP-60-0030
Zero Air Generator, Precision Zero Air 30 L
Gas Generators Zero Air Generators
The Precision Zero Air 30 L is engineered specifically to provide flame support gas to multiple GC instruments.

  • Integrates with existing Precision products, with same modular, stackable design
  • Hydrocarbon content (as Methane) <0.05 ppm for market­leading purity
  • Minimum maintenance requirements, no expensive catalyst chamber replacements
  • Greatly reduced risk of contaminants entering system and no risk of running out of gas
  • Compatible with Precision Air Compressor

The Precision Zero Air 30 L, has the same stackable form­factor and compact footprint found in the rest of the Precision Series, ensuring it integrates seamlessly with other Precision models to provide a convenient, reliable and safe gas solution for specific GC gas requirements.

Inlet pressure: 145 psi

Outlet pressure: 100 psi

Power consumption: 110/230 V, 50/60 Hz, 1210/1541 W

Certifications: Conforms with: Low Voltage Directive 2014/35/EU: Low Voltage Directive 2014/35/EU.
EN 61010-1: 2010 Safety Requirements for Electrical Equipment for Measurement, Control and Laboratory Use.
Electromagnetic Compatibility Directive 2014/30/EU.
EN 61326-1: 2013 Electrical Equipment for Measurement, Control and Laboratory Use – EMC Requirements.
FCC47 CFR Part 15 Class B.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR