Air Dryer, AD140L

Supplier: PEAK SCIENTIFIC MS
40-1020
MSPP-40-1020EA 5355.08 USD
MSPP-40-1020
Air Dryer, AD140L
Filters Gas Filters
The AD140L is a useful attachment for any laboratory's external source of air, removing moisture and ensuring the delivery of dry air. Moisture content in house air can contaminate lab instrumentation, impacting on results and in some cases damaging the instrument itself. Compact in size, wall-mountable and light, the AD140L requires little space and its few moving parts mean minimal maintenance is required.

  • Produces clean, dry air, ensures optimum supply for gas generators and instruments
  • Dryer performs 24/7 if needed
  • Dryer is wall-mountable for small labs
  • Few moving parts means little maintenance required and ensures long life of the generator
  • Completely silent in operation
  • Minimal set-up required
  • 12 month comprehensive on-site warranty

Gas types: Air
Integrated compressor: No
Max gas flow: 140 L/min

Min inlet pressure: 100 psi/6.9 bar
Max inlet pressure: 120 psi/8.3 bar

Start up time: 90 mins
Power consumption - 8 to 19.2 W; Current: 0.8 A
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR