Bev-A-Line® XX Transfer Pump Tubing

Supplier: THERMOPLASTIC PROCESSES
21200050 SIZE B-0 21201350 SIZE B-13 21201925 SIZE B-19
MFLX06491-50EA 557 USD
MFLX06491-50 MFLX06491-54 MFLX06491-56
Bev-A-Line® XX Transfer Pump Tubing
Tubing Transfer Tubing
Particulate will not adhere to liner.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: High-purity applications and air sampling. Ideal for particulate matter (will not adhere to liner) and applications requiring UV resistance.
Characteristics: HYTREL® polyester liner and UV resistant PVC. Tubing is coextruded for improved flexibility. Shell is opaque black.
Certification: Liner resin is NSF-approved for potable water.
Temperature range: –20 to 160 °F (–51 to 71 °C)
Sterilize: Ethylene oxide only
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR