Sand Bath Heating Mantles, DWK Life Sciences

Supplier: Kimble Chase
720500-0101
KT720500-0101CS 391.59 USD
KT720500-0101
Sand Bath Heating Mantles, DWK Life Sciences
Heaters Heating Mantles
Sand bath heating mantle is electrically heated and utilizes commercially available sand (16 to 30 mesh).

  • Maximum temperature 500 °C
  • Designed for 100 mL flask
  • Aluminum bottom permits magnetic stirring
  • Excellent for micro scale work with 5 mL or smaller vessel

Operate sand bath at 40% power only for continuous operation. Should not operate at maximum power for no more than 10 minutes.

Certifications: CSA certified.

Ordering information: Must be operated with an input controller (not included; sold separately). Sand not included (sold separately). Supplied with a one-meter 3-wire cord and a standard U.S. plug.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR