Ion exchange resins, beads, BAKER ANALYZED® IONAC® NM-60 H+/OHˉ Form, Type I 16-50 Mesh (mixed bed exchanger), J.T.Baker®
Supplier: AVANTOR PERFORMANCE MATERIAL LLC
Management of Change (MOC) category = N
4631-01
JT4631-1CS
644.58
USD
JT4631-1
Ion exchange resins, beads, BAKER ANALYZED® IONAC® NM-60 H+/OHˉ Form, Type I 16-50 Mesh (mixed bed exchanger), J.T.Baker®
Ion exchange resins
Strong acid/strong base; sulphonated/alkyl quaternary ammonium polystyrene
Specification Test Results
For Laboratory,Research,or Manufacturing Use | |
Bead Size Distribution: Greater than 1.250 mm | ≤5 % |
Bead Size Distribution: Less than 0.315 mm | ≤2 % |
Operating capacity /mixed bed at 0.02 MOhm-cm, Eq/L | ≥0.55 |
Resistivity/Operating Capacity Mixed Bed test (NaCl): Resistivity after exhaustion, MOhm-cm (in minutes) | ≥16 |
¹ Measured to a 20,000 ohm-cm resistivity end point. The unit kgr/cf = kilograins per cubic foot. | ≥16 |
Manufactured by IONAC® Chemical Company. | |
STORAGE: Protect from freezing and below 38°C (100°F) |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...