LSM™ Lymphocyte Separation Medium, MP Biomedicals

Supplier: MP Biomedicals
0850494
IC50494CS 488.99 USD
IC50494
LSM™ Lymphocyte Separation Medium, MP Biomedicals
Cell Separation Media
LSM is a sterile-filtered solution of a sucrose polymer and diatrizoate salts. It is formulated for isolation of mononuclear cells from defibrinated or heparinized whole human blood. One-step centrifugation permits separation of mononuclear lymphocytes from erythrocytes, polynuclear lymphocytes and most platelets.

  • Maximum yield of mononuclear cells
  • >96% cell viability of lymphocytes
  • Easy one-step centrifugation
  • Low endotoxins
  • Autoclave sterilization
  • pH of 7.23
  • Sterile
  • Specific Gravity: 1.077 - 1.080 g/ml at 20 °C

Caution: Store at room temperature (15...30 °C).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR