Spectromelt® C 10 grinding and tabletting aid, for XRF (X-ray fluorescence), Supelco®
Supplier: MilliporeSigma
M-Clarity™ quality level = MQ100
Tabletting the sample as a preparation for X-ray fluorescence (XRF) to fusion.
- Robust, very stable for analysis and storage
- Distinguishable adhesive properties
The Spectromelt® C is developed as a grinding and tabletting aid.
Tablet Weight: 33 mg
Specification Test Results
IR-spectrum | passes test |
Al (Aluminium) | ≤ 0,001 |
Ba (Barium) | ≤ 0,001 |
Ca (Calcium) | ≤ 0,001 |
Co (Cobalt) | ≤ 0,001 |
Cr (Chromium) | ≤ 0,001 |
Cu (Copper) | ≤ 0,001 |
Fe (Iron) | ≤ 0,001 |
K (Potassium) | ≤ 0,001 |
Mn (Manganese) | ≤ 0,001 |
Mo (Molybdenum) | ≤ 0,001 |
Ni (Nickel) | ≤ 0,001 |
Pb (Lead) | ≤ 0,001 |
Si (Silicon) | ≤ 0,001 |
Sr (Strontium) | ≤ 0,001 |
Ti (Titanium) | ≤ 0,001 |
V (Vanadium) | ≤ 0,001 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...