Bromate-Bromide concentrate for dilution to 1 L c(Br2) = 0,05 mol/l (0,1 N), Titrisol® volumetric solution, Supelco®
Supplier: MilliporeSigma
|
Danger
|
1.09905.0001
EM1.09905.0001CS
1065
USD
EM1.09905.0001
Bromate-Bromide concentrate for dilution to 1 L c(Br2) = 0,05 mol/l (0,1 N), Titrisol® volumetric solution, Supelco®
Bromate-Bromide
Bromide bromate solution for 1000 ml, c(Br2) = 0,05 mol/l (0.1 N)
Specification Test Results
Solubility | (20 °C) soluble |
Density | 1.11 g/cm3 (20 °C) |
pH | 12.8 (H2O, 20 °C) |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...