pH Indicator solution '4.5' acc. to Mortimer, Supelco®

Supplier: MilliporeSigma
Danger


M-Clarity™ quality level = MQ200

1.01359.0250
EM1.01359.0250EA 92 USD
EM1.01359.0250
pH Indicator solution '4.5' acc. to Mortimer, Supelco®
pH Indicator solution
Density: 0.93 g/cm3 (20 °C)
Flash Pt: 9 °C
Storage Temperature: Ambient
UN: 1170
ADR: 3 II

Order Now

Specification Test Results

Application test conforms
pH-value (20 °C) 4.5 - 5.0


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR