JA-14 Fixed-Angle Rotor, Beckman Coulter®

Supplier: Beckman Coulter
339247
BK339247EA 9477.91 USD
BK339247
JA-14 Fixed-Angle Rotor, Beckman Coulter®
Centrifuges Rotors
Six-place, aluminum fixed-angle rotors are for use in Avanti™ centrifuges.

  • Applications: General-Purpose, Large-Volume, And Multi-Tube Processing
  • Rotor Material: Anodized Aluminum
  • Nominal Rotor Capacity: 1500 mL
  • Accommodate Six 250 mL Tubes
  • Imbalance Tolerance: 10 G

Rotors are ideal for multi-tube processing and accommodate six 250 mL tubes.

Adapters permit use of up to 30 each 15 mL tubes and up to 72 each 3 mL tubes.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR