Water ≥99%, CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Supplier: Honeywell Research Chemicals
34478-6X1L
BJ34478-1LCS
772.15
USD
BJ34478-1L
Water ≥99%, CHROMASOLV™ for pesticide residue analysis, Riedel-de Haën™
Water
High purity Water; suitable for Pesticide Residue Analysis (PRA) applications. Contains no preservative.
- For gas chromatography (GC)
- Developed especially for the application in residue analysis of pesticides and other low-volatile substances using GC
- Non-volatile matter and water content are specified for each solvent
Specification Test Results
Non-volatile matter | Max. 0.0005 % |
Suitability for residue analysis | Max. 5 ng/l |
Determination of P/N | ≤5 ng/L |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...