Vortex Mixer, PV-1, Grant Instruments

Supplier: GRANT USA INC.
PV-1
97025-568EA 426 USD
97025-568
Vortex Mixer, PV-1, Grant Instruments
Shakers and Mixers Vortex Mixers
Extremely compact personal vortex mixer for gentle through to vigorous mixing and pellet resuspension in 0,5 ml, 1,5 ml, 15 ml and 50ml tubes

Adjustable speed control: 750 to 3000rpm
Continuous or touch operation. Pressure-sensitive cup for tubes up to 28.5 mm diameter
Rubber suction pads prevent 'walking' and absorb vibration. For use at 4 to 40 °C ambient (80% relative humidity, non-condensing) in a cold room or incubator.

The PV-1 vortex mixer is so small that it will fit in your hand, with no compromise in performance.

Certifications: CE marked.

Ordering information: Manufacturers 2 year warranty.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR