Replacement Cartridge for Advanced Filter System, PerkinElmer

Supplier: PERKINELMER U.S. LLC
N9303964
97019-578EA 1721.93 USD
97019-578
Replacement Cartridge for Advanced Filter System, PerkinElmer
Filters Filter Cartridges
For filtration of oxygen, water, and hydrocarbons.

  • Maximum pressure: 200 psi maximum
  • Flow rate: 2 L/min
  • Oxygen capacity: 850 cc
  • Oxygen efficiency: <5 ppb
  • Water capacity: 12 g water efficiency: <20 ppb
  • Hydrocarbons capacity: 8 g
  • Hydrocarbons efficiency: <5 ppb

The advanced filter system has high capacity and efficiency levels for oxygen, water and hydrocarbons. A polycarbonate shield surrounding the glass indicator section of the filter is sealed, unlike other gas filters, the gas flow is secure even if the glass should break. This redundant sealing system and robust construction provides a new level of security in gas filtration.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR