Advanced Filter System, PerkinElmer

Supplier: PERKINELMER U.S. LLC
N9303963
97019-576EA 1956.06 USD
97019-576
Advanced Filter System, PerkinElmer
Filters Gas Filters
For the filtration of oxygen, water, and hydrocarbons.

The Advanced Filter System has high capacity and efficiency levels for oxygen, water and hydrocarbons. A polycarbonate shield surrounding the glass indicator section of the filter is sealed, unlike other gas filters, the gas flow is secure even if the glass should break. This redundant sealing system and robust construction provides a new level of security in gas filtration.

Maximum Pressure: 200 psi
Maximum Flow Rate: 2 L/min
Oxygen Capacity: 850 cc
Oxygen Efficiency: <5 ppb
Water Capacity: 12 g
Water Efficiency: <20 ppb
Hydrocarbons Capacity: 8 g
Hydrocarbons Efficiency: <5 ppb
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR