Precision™ Low Temperature/BOD Incubator, 230 V, Thermo Scientific

Supplier: Thermo Fisher Scientific
PR205740R
97018-326EA 6546.1 USD
97018-326
Precision™ Low Temperature/BOD Incubator, 230 V, Thermo Scientific
Incubators BOD Incubators
The Precision™ Low Temperature/BOD Refrigerated Incubator boasts a wide temperature range of -10 to 50°C.

  • 230 V model, not for use in USA
  • Energy efficient
  • Energy consumption as low as 0.1 kW at 37 °C
  • Safety relay and alarm LED alert to over/undertemperature conditions
  • Lockable door designed to protect samples
  • RS-232 and recorder jacks for data logging

This unit is ideal for BOD (biochemical oxygen demand) applications and holds over 300 BOD bottles (300mL). Features temperature settings at or below ambient, temperature setpoint selection with high/low temperature protection, and simple calibration. Cooling can be switched off for temperatures above ambient. Standard access port for feeding probes and apparatus cord in/out of unit (dia. 1.2").

Certifications: cCSAus listed

Ordering information: Two year warranty.

Caution: 230 V model, not for use in USA. Corresponding model with voltage suitable for use in US (97018-324) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR