La Petite Glove Box, Plas-Labs™

Supplier: Plas-Labs
815-PGB
97000-988EA 13481.66 USD
97000-988
La Petite Glove Box, Plas-Labs™
Glove Boxes and Glove Bags
Lightweight, portable glove box is two-thirds the size of the Basic Glove Box (see 32940-000 series), yet designed to be ergonomically correct for the average user

  • Four ground key cock valves for purging and gas entry
  • Adjustable stainless steel clamps with security locks
  • White leveling plate for transferring liquids
  • With humidity gauge and latex gloves

Maximum Pressure Differential: .5 kPa, 0.077 psi, 2 in. H2O

Unbreakable, one-piece top section and high-temperature Noryl® resin bottom section are adhered together with a unique gel sealant system developed for the cleanroom industry. The nontoxic, silicone-free gel forms an airtight, watertight barrier that will not support biological growth. The transparent transfer chamber is vacuum-capable and can be monitored with a built-in vacuum gauge.

CE marked.

Ordering information: Supplied with a one-year manufacturer’s warranty on parts.

Caution: Do not exceed pressure differential limitations or a leak may result.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR