VWR® B.O.D. Low Temperature Refrigerated Incubators

Supplier: VWR International
89508-420 10144-922 10145-432
89508-420EA 4823.84 USD
89508-420 10144-922 10145-432
VWR® B.O.D. Low Temperature Refrigerated Incubators
Incubators BOD Incubators
Broad temperature range of –10 to 50 °C to cover the widest range of refrigerated incubator applications.

  • Microprocessor control with easy-to-read display shows actual temperature within 0.1 °C
  • Push-button controls for temperature setpoint selection
  • Forced-air circulation delivers excellent temperature stability
  • CFC-free, foamed polyurethane insulation prevents heat loss
  • RTD temperature probe and protected setpoint mode prevent accidental temperature change
  • Easy–to–clean, corrosion–resistant construction
  • Compressor relay conserves energy
  • Two-year warranty with extended warranty packages available

This unit is ideal for BOD applications and temperature settings at or below ambient and holds up to 333 BOD bottles (300 ml). Features an access port, temperature setpoint selection with high– and low–temperature protection and simple calibration. Safety relay and alarm LED alert to over/undertemperature conditions. RS232 and recorder jacks for datalogging. The unit includes a cooling switch for additional temperature savings at temperatures above ambient. Includes a built-in plug-and-play power outlet and an electric outlet inside the unit.



Four adjustable leveling feet for stable setup.

Certifications: cCSAus listed.

Ordering information: All shelves included. Comes with Two-Year Parts and Labor Warranty. This model does not include an electrical outlet.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR