ThermoStat C

Supplier: Eppendorf
5383000027
89428-660EA 4486.36 USD
89428-660
ThermoStat C
Block Heaters Block Heater/Coolers
The Eppendorf® ThermoStat C allows you to heat or cool almost all common vessel and plate formats. Fast heating and cooling saves time. Condensation of small volumes can be prevented by using the Eppendorf® ThermoTop (optional), a heated lid with condensation-protect technology.

  • Heating and active cooling in all common vessel and plate formats from 5 µl to 50 ml for high flexibility
  • Broad range of Eppendorf SmartBlocks enables high vessel flexibility
  • Excellent temperature accuracy for safe sample handling
  • Very fast cooling rates of up to 5 °C/min, reducing waiting time
  • Low temperature (e.g. 4 °C or 0 °C) even at higher ambient temperatures for safe sample incubation
  • Temperature keys (4 °C, 16 °C, 37 °C, 56 °C, and 95 °C) provide quick access to commonly used experimental temperatures
  • Eppendorf ThermoTop® (condens.protect®) compatibility prevents condensation and improves temperature homogeneity within sample tubes (up to 2.0 ml)
  • Comprehensive range of program slots (up to 15) for flexible usage of device

Many experiments require fast heating and cooling steps in a very accurate manner. Precise temperature control is achieved for the ThermoStat C by using optimally balanced heating and cooling elements (Peltier technology).

USB Interface. Programs: 15 program slots available, 5 temperature keys pre-defined at 4 °C, 16 °C, 37 °C, 56 °C and 95 °C), Programmable: up to 4 program levels.

Other Functions: Pause function, Time/Temp mode.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR