DR 6000EDU™ UV-VIS Spectrophotometer, Hach

Supplier: Hach
LPV441.99.10002
89409-698EA 12299.39 USD
89409-698 104088-558
DR 6000EDU™ UV-VIS Spectrophotometer, Hach
Spectrophotometers and Photometers UV/Visible Spectrophotometers
The simple, easy-to-operate DR 6000EDU allows you to focus your attention on the research at hand and on your students.

  • With UV and Visible Spectrum capabilities, preprogrammed and configurable methods,
  • fast wavelength scanning, and integrated quality assurance software, the DR 6000EDU ensures you are ready to handle all your analytical testing needs.

Optimized for education and research settings, the DR 6000EDU offers an intuitive interface that is both easy-to-teach and easy-to use, the ability to download data and analyze it on a separate computer,More Product Information
Order Now

SPECIFICATIONS

Display TFT 7 inch WVGA color touch TFT 7 inch WVGA color touch
Photometric Accuracy 5 mAbs at 0.0 - 0.5 Abs
< 1% at 0.5 - 2.0 Abs at 546 nm
5 mAbs at 0.0 - 0.5 Abs
< 1% at 0.5 - 2.0 Abs at 546 nm
Photometric Linearity 0.005 - 2 Abs
≤ 0.01 at >2 Abs with neutral
glass at 546 nm
0.005 - 2 Abs
≤ 0.01 at >2 Abs with neutral glass at 546 nm
Photometric Range ± 3 Abs (measuring) ± 3 Abs (measuring)
Wavelength Accuracy ±1 nm ±1 nm
Wavelength Range 190 - 1100 nm 190 - 1100 nm
Wavelength Resolution 0.1 nm 0.1 nm
Wavelength Selection Automatic, based on method selection
Cells Compatible Sample Cells; Rectangular 10, 20, 30, 50 mm, 1"; round 13 mm, 16 mm, 1"; Optional 100 mm rectangular cell with additional adapter Compatible Sample Cells; Rectangular 10, 20, 30, 50 mm, 1"; round 13 mm, 16 mm, 1"; Optional 100 mm rectangular cell with additional adapter
Compatible With Sample Cells; Rectangular 10, 20, 30, 50 mm, 1"; round 13 mm, 16 mm, 1"; Optional 100 mm rectangular cell with additional adapter Sample Cells; Rectangular 10, 20, 30, 50 mm, 1"; round 13 mm, 16 mm, 1"; Optional 100 mm rectangular cell with additional adapter
Datalog 5000 data points (result, date, time, sample-ID, user-ID 5000 data points (result, date, time, sample-ID, user-ID
Enclosure Rating IP20 with closed lid IP 20 with closed lid
H×W×D 8.5×19.7×18.1" (215×500×460 mm) 215×500×460 mm (8.5×19.7×18.1")
Interfaces USB type A (2), USB type B, Ethernet USB type A (2), USB type B, Ethernet
Method Storage >250 (preprogrammed) >250 (preprogrammed)
Operating conditions 10 at 40 °C, max. 80% relative humidity (non-condensing) 10 at 40 °C, max. 80% relative humidity (non-condensing)
Operating Mode Transmittance (%), absorbance and concentration (wavelength, time) Transmittance (%), absorbance and concentration (wavelength, time)
Reproducibility <0.1 nm (wavelength) <0.1 nm (wavelength)
Scan speed 900 nm/min (in 1 nm steps) 900 nm/min (in 1 nm steps)
Source Lamp Tungsten (visible range), deuterium (UV range) Tungsten (visible range), deuterium (UV range)
Spectral bandwidth 2 nm 2 nm
Stray Light KI-solution at 220 nm
<3.3 Abs/ <0.05
KI-solution at 220 nm
<3.3 Abs/ <0.05
User Programs 200 200
Weight 24.25 lbs. (11 kg) 11 kg (24.25 lbs.)
Storage Conditions –25...60 °C, max. 80% relative humidity (non-condensing) –25...60 °C, max. 80% relative humidity (non-condensing)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR