The Belly Bath, IBI Scientific

Supplier: IBI Scientific
BWBAA115S
89408-318EA 5727.44 USD
89408-318
The Belly Bath, IBI Scientific
Baths Shaking Water Baths
The IBI Belly Bath is a versatile laboratory instrument

The Belly Bath combines a water bath with the gentle agitation of the Belly Dancer making it suitable for numerous Life Science applications. The Belly Bath is also an ideal unit for multiple uses as the Belly Dancer can be used for other applications with the water bath removed.

Applications for the Belly Bath include Nucleic Acid Hybridizations, Over-Night Lysis of Tissue Samples, Northern and Southern Filter Blot Hybridizations, High-Stringency Filter Washes, In-Situ Hybridizations and Washes, and Hot Staining Protocols andMore Product Information
Order Now

SPECIFICATIONS

Temperature Range 30...75°C (86...167°F)
Temperature Stability ±0.2°C (0.36°F), water at set point
Orbit 2.54 cm (1")
Heat-up Time Approx. 3°C/Min (5.4°F/min), water bath
Capacity Max 9.1 kg (20 lbs.), on platform
Pitch Angle 0 - 8° (platform pitch control)
Platform 30.5 x 30.5 cm (12 x 12"), standard
Int. W×D×H 26.4×26.4×8.3 cm (10.375×10.375×3.25")
Ext. W×D×H 38.1×38.1×43.2 cm (15 x 15×17")
Shipping Weight 14.1 kg (31 lbs.)
Weight 10.9 kg (24 lbs.), product

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR