Fruity Bites™ Treats, Certified, Bio-Serv

Supplier: Bio-Serv
F6038
89408-204EA 104.18 USD
89408-204
Fruity Bites™ Treats, Certified, Bio-Serv
Animal Supplies Animal Feed
A blend of 1/4" to 1/2" pieces of dried pineapple and papaya.

  • Natural sweetness
  • Excellent reward treat and appetite stimulant
  • Shelf Life: 9 months, cool dry storage

Ingredients: Papaya, Pineapple, Sugar, Food Dye, Sulphur Dioxide.

Caloric value: 3.49 kcal/g
Nutritional ash content: 1%
Nutritional carbohydrate content: 87%
Nutritional fat content: 0.1%
Nutritional fibre content: 2%
Nutritional moisture content: <12%
Nutritional protein content: 0.1%

Certifications: Certified (Contaminant Screened).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR