Eppendorf® 5810 R Refrigerated Benchtop Centrifuge

Supplier: Eppendorf
022628169 022628181 022628258 022625501 022625101 022628168 022627023 022627082 022627040 022627104 022628180 022628067 022628089 022628257 022627122 022627133 022628188 022628092 022628187 2231010064
89202-666EA 20318.88 USD
89202-666 89202-668 53513-814 89213-142 53513-810 53513-812 80076-424 89210-988 97007-374 97007-378 97007-382 97007-384 89210-990 89210-992 89210-994 89213-144 89305-172 89305-174 89305-180 89305-184 10856-382 77578-344
Eppendorf® 5810 R Refrigerated Benchtop Centrifuge
Centrifuges Benchtop Centrifuges
The refrigerated Eppendorf Centrifuge 5810 R is the perfect day-to-day centrifuge for laboratories with medium-throughput requirements. It has an extremely compact footprint yet still offers the real versatility of being able to take both tube and plate formats.

  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety
  • Aerosol-tight Eppendorf QuickLock® caps and lids for easy, one-handed operation
  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 to 750 ml
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 to 85 ml
  • FastTemp function for fast pre-cooling
  • Continuous cooling maintains a constant temperature after the run has been completed - samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
  • Dynamic compressor control (DCC) technology for optimized cooling performance

Refrigerated Centrifuge 5810 R, with its renowned quality and reliability, offers the most cost-effective solution for medium to high-throughput applications requiring speeds of up to 20,913 ×g (14,000 rpm). This benchtop centrifuge has been designed to fit into every laboratory and make routine work more comfortable thanks to its quiet operation, soft-touch lid closure and low access height for easy loading and unloading.

Experience true versatility with a broad selection of rotors and adapters that facilitate mixed loading of tubes, bottles and plates. A new generation of rotors increases the capacity of Centrifuge 5810 R to a maximum of 4×750 ml (or 28×50/56×15 ml). The swing-bucket rotor and adapters accommodate tubes and bottles from 0.2 to 750 ml, and the fixed-angle rotor 0.2 to 85 ml tubes. The plate rotor is ready to carry out centrifugation of all types of multiwell plates, such as PCR, cell culture, or deep-well plates.

Max. Capacity Plates: 16×MTP/4×DWP
Rotors Available: 18

Certifications: UL Listed, Certificate of Quality/Conformity (ISO 9001, ISO 13485, ISO 14001).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR