VWR® 28L Coliform Bath with MX Controller

Supplier: VWR International
89202-924
89202-924EA 3378.07 USD
89202-924
VWR® 28L Coliform Bath with MX Controller
Baths Coliform Baths
Ideal for fecal coliform and E. coli testing. Equipped with large, easy to read display, calibration capability, DuraTop™, and large bath opening.

  • 240 V model, not for use in USA

Bath is specifically designed for the following Coliform tests:

APHA, AWWA, WEF and EPA fecal coliform determinations at 44.5 °C as specified in "Standard Test Methods for the Examination of Water and Wastewater" (19th edition). The membrane filter method or MPM method can be used.

APHA, AWWA, WEF 7-hour Fecal Coliform Test at 41.5 °C

Defined Substrate Technology® tests for E. coli and total coliform at 35.0 °C

Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids.

Certifications: ETL/CE. cETLus compliant.

Caution: Please note article 89202-924 is a 240 V, 50 Hz unit, not for use in USA. Corresponding model with voltage suitable for use in US (89202-922) is also available, please see separate product page.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR