VWR® MX Immersion Circulator (240 V, 50 Hz with European plug)

Supplier: VWR International
MX-CV12E
89202-888EA 1222.45 USD
89202-888
VWR® MX Immersion Circulator (240 V, 50 Hz with European plug)
Circulating Thermostats Open Circulator Systems Thermostat Controllers
Create your own circulating bath system using your own vessel or a VWR® open bath tank.

  • User-adjustable temperature limits and alarms
  • Convenient slide control
  • Single-point calibration

Large, 8.3 cm universal icon display

Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids.

User-adjustable high and low temperature limits and alarms, as well as integral pump and heater coil protection. Convenient slide control allows easy adjustments of flow rate. Single-point calibration with working temperatures up to 135°C.

Certifications: CTL/CE. cETLus compliant.

Caution: Note that 89202-888 is 240 V/50 Hz with a European plug, this unit is designed for use outside of the US. This unit may not run properly on standard US/Canadian electricity (60hz) due to the difference in frequency (Hz). The corresponding 120 V model is 89202-886.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR