CLINITEK Status® Connect System, Siemens Healthineers

Supplier: Siemens Healthineers
1797
89140-214EA 3319.21 USD
89140-214
CLINITEK Status® Connect System, Siemens Healthineers
Clinical Diagnostic Supplies Clinical Analysers
CLINITEK Status® Connect System from Siemens Healthineers simplifies wireless or wired connectivity and testing oversight in point-of care urinalysis for improved risk management.

  • Flexible connectivity solutions
  • Improved barcode response time
  • Programmable QC protocols and QC lockout

The CLINITEK Status® Connect System offers flexible connectivity solutions by integrating data directly to the LIS, EMR or via point-of-care data management software solutions. Provides improved POC testing workflow efficiencies when interfaced to leading data management solutions. Improved barcode response time allows quick entry of lot and expiration data with a single scan. Improves risk management through advanced operator control functions, prevents unauthorized use. Drives compliance across testing sites with programmable QC protocols and QC lockout. Auto-Checks help to ensure the quality and accuracy of data while facilitating an enhanced interpretation of results.

General Specifications
Depth: 10.7 in. or 27.2 cm
Width: 6.7 in. or 17.1 cm
Height: 7.5 in. or 18.5 cm
Weight: 5.0 lbs or 2.3 kg
Electrical rating: 100V - 240V AC, 50-60 Hz (with in-line lead)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR