These caddies perform three key chemical handling functions: safe drum transport, mobile dispensing, and spill containment.
- Perform three key chemical handling functions: safe drum transport, mobile dispensing, and spill containment
- Made from durable, 100% recycled polyethylene for long life and chemical resistance
- Designed to minimize back injuries and muscle strain
- Safely dispense flammable liquids in horizontal position
- Unique, open-view sump for easy spill detection and easy clean up
- Nylon strap secures 100 or 200L (30 or 55gal.) drum in place
Made from durable, 100% recycled polyethylene for long life and chemical resistance, designed to minimize back injuries and muscle strain. Safely dispense flammable liquids in horizontal position. Unique, open-view sump for easy spill detection and easy clean-up. Nylon strap secures 100 or 200L (30 or 55gal.) drum in place. Outdoor caddy features rubber wheels to absorb bumps.
Color: black
Certifications: Meet EPA 40 CFR 264.175, NFPA, and SPCC requirements