VWR® Traceable® GIANT-DIGITS™ Radio-Controlled Atomic Clocks

Supplier: VWR International
90007-95
89087-394EA 198.9 USD
89087-394
VWR® Traceable® GIANT-DIGITS™ Radio-Controlled Atomic Clocks
Timers Wall Clocks
Digital clocks display time and temperature, with large digits that are readable from 61 m (200').

  • Traceable
  • Linked to atomic clock in Boulder, Colorado
  • Automatically adjusts for daylight savings and leap year
  • Ambient and remote temperatures are displayed in °C and °F

Clocks receive the correct time by radio signal from the NIST Colorado atomic clock.

Temperature accuracy: ±1 °C (±1.8 °F)
Temperature resolution: 0.1°

Time accuracy: 0.0001 s
Time resolution: 1 s

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with batteries. Clock is supplied with a remote temperature module.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR