Rimadyl® MD Tablets for Rodents

Supplier: Bio-Serv
MD150-2 MD150-2-C SMD150-2
89067-456PK 108.37 USD
89067-456 76419-510 76628-362
Rimadyl® MD Tablets for Rodents
Animal Supplies Animal Feed
Rimadyl (carprofen) is an effective anti-inflammatory drug used in a variety of species including rodents. Ideal pain-free alternative to stressful and laborious post-op injections.

  • Highly palatable, nutritionally complete, grain-based, bacon-flavored tablets are easy to administer
  • Simply place tablets on cage floor for easy access. More convenient and less risk of dehydration compared to using medicated water
  • Cold tableting process eliminates drug degradation
  • MD's can be customized to meet specific requirements
  • Each 5 g tablet is 1" diameter ×0.25" high
  • Shelf life: 6 months, cool dry storage

Ingredients: Ground corn, banana flakes, dehulled soybean meal, corn gluten meal, ground wheat, corn gluten feed, fish meal, dehydrated alfalfa meal, casein, dried whey, sucrose, fructose, dextrose, dried beet pulp, soybean oil, porcine animal fat (preserved with BHA), dried brewers yeast, mineral mix, vitamin mix, magnesium stearate, calcium silicate, bacon flavor, DL-methionine, choline chloride, sodium propionate, ascorbic acid, kaolin.

Mouse average dose: One 5 g tablet/20 g of body weight. Rat average dose: One 5 g tablet/100 g of body weight.

Caloric value: 3.43 kcal/g, 17.2 kcal/tablet
Nutritional ash content: 6.7%
Nutritional carbohydrate content: 55.0%
Nutritional fat content: 4.0%
Nutritional fibre content: 4.0%
Nutritional moisture content: 5.0%
Nutritional protein content: 21.1%
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR