Fruity Gems™ Treats, Certified, Bio-Serv

Supplier: Bio-Serv
F5136
89067-446EA 131.88 USD
89067-446
Fruity Gems™ Treats, Certified, Bio-Serv
Animal Supplies Animal Feed
Real papaya and pineapple mini fruit-flavored cubes for use as training reward or treat.

  • Use with Tuff Turf Board or scatter in bedding to provide foraging activity
  • Natural sweetness
  • Actual color may vary
  • Shelf Life: 6 months, cool dry storage

Ingredients: Papaya, Pineapple, Sugar, Sulphur Dioxide, Citric Acid, Artificial Flavors, Food Dye.

Caloric value: 3.52 kcal/g
Nutritional ash content: 0.8%
Nutritional carbohydrate content: 88.0%
Nutritional fibre content: 1.7%
Nutritional moisture content: <10%

Certifications: Certified (Contaminant Screened).
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR