VWR® Traceable® Spatula Balance

Supplier: VWR International
89047-296
89047-296EA 83.95 USD
89047-296
VWR® Traceable® Spatula Balance
Balances and Scales
Unique spatula both scoops material and instantly displays weight.

  • Easy-to-grip handle
  • LCD indicates low battery
  • Large scoop design minimizes spilling

Balance with digital display is located in the easy-to-grip handle.

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Chemical/corrosion-resistant ABS plastic construction allows transferring of materials without sticking. Spatula balance is suitable for transferring and weighing crystals, granulated material, solids, liquids, precipitates, and chemicals. Three-position soft-touch keys in the handle activate tares, hold (freezes the display), and gram/ounce functions. See-through scoop detaches from balance for effortless dishwasher-safe cleaning.

Accuracy: ±0.2 g or 0.25% (whichever is greater)
Graduation increments: 5 ml (5 - 30 ml)

Weight: 85 g (3 oz.)

Ordering information: Supplied with two AAA batteries.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR