Penicillin/Streptomycin/Fungizone solution 100X, HyClone™
Supplier: Cytiva
SV30079.01
82026-730EA
50.07
USD
82026-730
Penicillin/Streptomycin/Fungizone solution 100X, HyClone™
Penicillin/Streptomycin/Fungizone
Antibiotic-Antimycotic (Pen/Strep/Fungiezone) Solution is used to control or destroy destructive microorganisms, such as gram negative, gram positive bacteria, fungi and yeast.
- Contains 10 000 units of penicillin, 10 000μg of streptomycin, and 25 μg of Amphotericin B per ml
- Wide spectrum of activity against gram negative and gram positive bacteria, as well as activity against fungi and yeast
- Commonly used as an anti-fungal, anti-yeast, anti-mould or anti-bacterial
- Common working dose is 10 ml/l of 100X solution
Specification Test Results
Format | Liquid |
Storage | Store frozen |
Antibiotic Spectrum | Broad spectrum antibacterial and antifungal |
Concentration | 100X |
Shelf life | 18 months |
Sterilization | 0.2 µm sterile filtered |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...