Particle Counter, HH 3016

Supplier: Lighthouse Worldwide
402997225-1
82013-966EA 5130.32 USD
82013-966
Particle Counter, HH 3016
Particle Counters
Lighthouse’s Handheld Particle Counters are feature-rich instruments that are ideal for spot-checking inside of critical environments or for indoor air quality applications.

  • Particle size range: 0.3 to 25 μm
  • Flow rate: 0.1 CFM (2.83 LPM)
  • View 6 particle sizes simultaneously
  • Designed for ISO 21501-4 compliance: Unit-to-Unit accuracy and repeatability
  • Bright 3.5" (8.89 cm) color touch screen display
  • Removable/rechargeable Li-Ion battery
  • Large memory for storing data (3000 samples)
  • Concentration limit: 4000000/ft³
  • Temperature/Relative Humidity probe included
  • Test Wizard for Cleanroom Pass/Fail reports: FS-209E, ISO 14644-1 or EU GMP Annex 1
  • 50-record configurable recipe database
  • Internal audible alarm
  • Ergonomically designed

With its compact size and weight, along with a sleek handle, users can utilize this unit with ease. These units provide immediate results that allow proactive monitoring of the environment, with particle count data at the user's fingertips.

The ergonomically designed and lightweight Lighthouse Handheld particle counters are the most advanced handheld particle counters on the market. Providing up to six particle size channels of simultaneous counting, these Handheld Particle Counters can display cumulative and differential particle count data as well as Temperature/Relative Humidity data on the fast and easy-to-read color touch screen. They can hold up to 3000 records of particle data, and the configurable recipe database can store up to 50 recipes for sampling and reports. Removable batteries and an optional charger help to maximize the Handheld’s uptime. Data is easily downloaded using the Lighthouse Data Transfer Software. The Handheld can be used as a mobile particle monitor or become a part of a large facility monitoring and management system.

Certifications: CE. FCC.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR