Heavy Weight 30 oz. Hot Mill Gloves, Wells Lamont

Supplier: Wells Lamont
Y6302L
80092-241PK 81.66 USD
80092-241
Heavy Weight 30 oz. Hot Mill Gloves, Wells Lamont
Gloves
This heavy-weight Hot Mill glove resists heat up to 400 °F.

  • Nap-out

The ambidextrous glove features a gauntlet safety cuff, straight thumb, and burlap lining.

Users can clean the glove in a washing machine.

Ordering information: Gloves are sold by the dozen pairs.

Caution: Caution Information: The degree of heat resistance a glove may offer is directly related to the duration of exposure and weight of the object being handled.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR